text.skipToContent text.skipToNavigation

Sicherungsringe für Bohrungen DIN 472 Federstahl Zinc Flake

Artikelnummer
Marke Fabory
Material Federstahl
Oberfläche Oberfläche (VI+)frei - ISO 10683 flZnnc
Info
  • d4 is the minimum required installation space.
  • During assembly it is essential to not over-compress the rings, a maximum compression of 0,99 x d1 is recommended. For proper installation use pliers with spread limiter or assemble with the aid of a cone.

Spezifikationen

Marke Fabory
Material Federstahl
Oberfläche Oberfläche (VI+)frei - ISO 10683 flZnnc
Info
  • d4 is the minimum required installation space.
  • During assembly it is essential to not over-compress the rings, a maximum compression of 0,99 x d1 is recommended. For proper installation use pliers with spread limiter or assemble with the aid of a cone.

Normen

DIN 472
BS 3673-4
NF E22-165

Produkte ({0})

  Vorrat Nettopreis   Anmelden
Schließen Sie diese Seite nicht. Diese Meldung wird verschwinden, wenn die Seite vollständig geladen ist.