BarTrack
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
Kupplungsmuttern
Alle kategorien
Verbindungselemente
Schnelle Suche
X
Suchen
Zurücksetzen
Startseite
Verbindungselemente
Muttern
Kupplungsmuttern
11417
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
Sechskant-Verbindungsmuttern, H=3xD Stahl Feuerverzinkt ISO metrisch
Previous
Next
Artikelnummer
Marke
Fabory
Antriebsart
Sechseck
Material
Stahl
Gewinderichtung
Rechts
Oberfläche
Feuerverzinkt
Gewinde
Metrisches Gewinde
Info
ISO metric hot dip galvanized nuts are manufactured with thread tolerance class 6H and mate with externally threaded parts (bolts, threaded rods) that are manufactured with thread tolerance class 6az before coating.
As the nut thread is tapped after galvanizing the threads are not coated. The corrosion resistance however is not influenced disadvantageously as the thread will be protected by the zinc layer of the mating part.ISO metrisch
Alle Spezifikationen anzeigen
Alle Varianten anzeigen
Spezifikationen & Normen
Produktvarianten
Downloads
Spezifikationen
Marke
Fabory
Antriebsart
Sechseck
Material
Stahl
Gewinderichtung
Rechts
Oberfläche
Feuerverzinkt
Gewinde
Metrisches Gewinde
Info
ISO metric hot dip galvanized nuts are manufactured with thread tolerance class 6H and mate with externally threaded parts (bolts, threaded rods) that are manufactured with thread tolerance class 6az before coating.
As the nut thread is tapped after galvanizing the threads are not coated. The corrosion resistance however is not influenced disadvantageously as the thread will be protected by the zinc layer of the mating part.ISO metrisch