text.skipToContent text.skipToNavigation

MaxxFast AcryMaxx - Hybrid Resin Chemical Anchor, ETA Opt. 1 Assessed, Styrene Free

Certification & Characteristics: ETA-24/0166 for use in masonry. ETA-24/0167 for post installed rebar connections. ETA-24/0168 for use in cracked and uncracked concrete (Option 1). Certificate of contact with drinking water (WRAS). Fire resistance certificate for studs and rebar (IBMB). LEED and A+ certificates, Styrene free. Assessed for structural applications in cracked and non-cracked concrete, M8 to M30. Rebar used as stud from Ø8 to Ø32. Assessed for post-installed rebar connections Ø8 to Ø25. Assessed for use in masonry. Use for high loads, static or quasi-static. Seismic loads C1. Working life of 50 and/or 100 years. Valid for dry, wet and flooded holes (not seawater) Valid for zinc plated steel, hot-dip galvanized, stainless steel A2, A4 and HCR. Service temperature range: from -40ºC to +80ºC (long term maximum temperature +50ºC). Materials of Use: Reinforced concrete / Cracked concrete / Uncracked concrete / Hollow brick / Solid brick / Thermo-clay. Application: Use in indoor and outdoor environments. Structural applications Fixing of building substructures. Rebar and start rebar. For fixing enginery, balconies, awnings, shelving units, billboards, catenaries, safety barriers, railings, handrails, etc. Large metric sizes, retaining walls Content: 300 mL

Artikelnummer
Marke Maxxfast
Approval ETA Option 7
Info AcryMaxx

Spezifikationen

Marke Maxxfast
Approval ETA Option 7
Info AcryMaxx

Beschreibung

  • Certification & Characteristics:
    • ETA-24/0166 for use in masonry.
    • ETA-24/0167 for post installed rebar connections.
    • ETA-24/0168 for use in cracked and uncracked concrete (Option 1).
    • Certificate of contact with drinking water (WRAS).
    • Fire resistance certificate for studs and rebar (IBMB).
    • LEED and A+ certificates, Styrene free.
    • Assessed for structural applications in cracked and non-cracked concrete, M8 to M30. Rebar used as stud from Ø8 to Ø32.
    • Assessed for post-installed rebar connections Ø8 to Ø25.
    • Assessed for use in masonry.
    • Use for high loads, static or quasi-static. Seismic loads C1.
    • Working life of 50 and/or 100 years.
    • Valid for dry, wet and flooded holes (not seawater)
    • Valid for zinc plated steel, hot-dip galvanized, stainless steel A2, A4 and HCR.
    • Service temperature range: from -40ºC to +80ºC
      (long term maximum temperature +50ºC).
  • Materials of Use:
    • Reinforced concrete / Cracked concrete / Uncracked concrete / Hollow brick / Solid brick / Thermo-clay.
  • Application:
    • Use in indoor and outdoor environments.
    • Structural applications
    • Fixing of building substructures.
    • Rebar and start rebar.
    • For fixing enginery, balconies, awnings, shelving units, billboards, catenaries, safety barriers, railings, handrails, etc.
    • Large metric sizes, retaining walls
  • Content:
    • 300 mL

Produkte ({0})

  Vorrat Nettopreis   Anmelden
Schließen Sie diese Seite nicht. Diese Meldung wird verschwinden, wenn die Seite vollständig geladen ist.