Passfedern 1 Meter
Alle kategorien
Verbindungselemente
Schnelle Suche
X
Suchen
Zurücksetzen
Startseite
Verbindungselemente
Stifte und Schlüssel
Passfedern 1 Meter
55512
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
Heller Schlüssel, Stahl, Länge 1 Meter DIN 6880 Rostfreistahl A5 (1.4571)
Previous
Next
Artikelnummer
Marke
Fabory
Material
Rostfreistahl
Material technisch
A5 (1.4571)
Info
Bright key steel is descaled, cold drawn steel with a relatively smooth surface and correspondingly high dimensional accuracy, and is intended for the production of parallel- and gib head keys.
For square key steel the tolerance class for both dimension b and h is h9. For rectangular key steel the tolerance class for dimension b is h9 and for dimension h it is h11, with the exception of the sizes 10X8, 12X8 and 12X10, for which it is h9.
Alle Spezifikationen anzeigen
Alle Varianten anzeigen
Spezifikationen & Normen
Downloads
Produktvarianten
Spezifikationen
Marke
Fabory
Material
Rostfreistahl
Material technisch
A5 (1.4571)
Info
Bright key steel is descaled, cold drawn steel with a relatively smooth surface and correspondingly high dimensional accuracy, and is intended for the production of parallel- and gib head keys.
For square key steel the tolerance class for both dimension b and h is h9. For rectangular key steel the tolerance class for dimension b is h9 and for dimension h it is h11, with the exception of the sizes 10X8, 12X8 and 12X10, for which it is h9.
Normen
DIN
6880