Lubrinox
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
Stellringe
Alle kategorien
Verbindungselemente
Schnelle Suche
X
Suchen
Zurücksetzen
Startseite
Verbindungselemente
Scheiben und Ringe
Stellringe
37815
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
Adjusting ring with slotted set screw DIN ≈705A Automatenstahl mit EN 27434
Previous
Next
Artikelnummer
Marke
Fabory
Material
Automatenstahl
Info
These adjusting rings are equipped with slotted set screws to ISO 7434 (DIN 553).
Adjusting rings with d
1
≤
70 are provided with one set screw, rings with larger diameter are provided with two set screws.mit EN 27434
Alle Spezifikationen anzeigen
Alle Varianten anzeigen
Spezifikationen & Normen
Downloads
Produktvarianten
Spezifikationen
Marke
Fabory
Material
Automatenstahl
Info
These adjusting rings are equipped with slotted set screws to ISO 7434 (DIN 553).
Adjusting rings with d
1
≤
70 are provided with one set screw, rings with larger diameter are provided with two set screws.mit EN 27434
Normen
DIN
705-A