Hexagon nut DIN 934 Stainless steel A251080
Hexagon domed cap nut, high type DIN 1587 Stainless steel A1 5051400
Wing nut with rounded wings DIN 315 Cast iron Zinc plated16270
Hexagon domed cap nut, high type DIN 1587 Steel Zinc plated 616510
Hexagon nut ISO 4032 Steel Zinc flake Cr(VI+)free - ISO 10683 flZnnc 1004130
Hexagon nut DIN 934 Steel Zinc plated |8|01300
Hexagon nut ISO 4032 Steel Zinc plated 801301
Hexagon nut MF DIN 934 Steel Zinc plated |8|01330
Hexagon nut DIN 934 Steel Zinc flake Cr(VI+)free - ISO 10683 flZnnc |8|01336
Hexagon nut ISO 4032 Steel Zinc flake Cr(VI+)free - ISO 10683 flZnnc 801337
Hexagon nut DIN 934 Steel Plain |8|01100
Hexagon nut MF/MEF DIN 934 Steel Plain |8|01120
Self-locking hexagon nut with toothed flange Steel Zinc flake Cr6+free - ISO 10683 flZnnc 8/1001155
Hexagon nut DIN 934 Steel Plain |10|04120
Speednut type SNU Spring steel Zinc plated72340
Cage nut type SMG Spring steel Zinc plated72350
Prevailing torque type hexagon nut with non-metallic insert DIN 985 Stainless steel A455730
Prevailing torque type hexagon nut with non-metallic insert MF DIN 985 Steel Zinc plated |8|12354
Prevailing torque type hexagon nut with non-metallic insert DIN 985 Steel Zinc plated |8|12348
Prevailing torque type hexagon nut, all metal DIN 980V Steel Zinc plated 812858