text.skipToContent text.skipToNavigation
Zinc Flake Fasteners - Fabory


What is Fabory Zinc Flake? 

Fabory Zinc Flake is Fabory's branded range of zinc flake coated fasteners developed for applications requiring high corrosion resistance, reliable fastening performance and protection for high-strength fasteners. Fabory Zinc Flake fasteners solve key challenges around corrosion, hydrogen embrittlement and long-term fastening reliability. They provide strong corrosion protection without the hydrogen embrittlement risk associated with electroplating high-strength fasteners. This makes them well suited to demanding environments where premature corrosion, fastener failure and reduced service life can create costly maintenance and replacement issues.

Zinc Flake fasteners - 540.png

Benefits

High corrosion resistance - Fabory Zinc Flake

High corrosion resistance

Strong, long-lasting protection against corrosion, even in demanding environments. This helps extend fastener service life and reduce maintenance or replacement requirements.

Reduced risk of hydrogen embrittlement - Fabory Zinc Flake

Reduced risk of hydrogen embrittlement

Unlike electroplated coatings, zinc flake processes do not introduce hydrogen into the fastener during coating. This significantly reduces the risk of hydrogen embrittlement, particularly in high-strength fasteners.

Controlled friction and torque-clamp performance - Fabory Zinc Flake

Controlled friction

Provides controlled and consistent friction characteristics across the fastener, supporting more reliable torque-tension performance and helping achieve accurate clamping forces during installation.

ISO 10683 coating performance - Fabory Zinc Flake

ISO 10683 performance

ISO 10683 provides defined requirements for corrosion protection and coating performance – giving engineers greater confidence in consistent fastener quality and suitability for demanding applications.

ISO 10683 Technical

ISO 10683 compliant zinc flake coatings

ISO 10683 provides a recognised specification for non-electrolytically applied zinc flake coatings on steel fasteners, defining requirements for coating performance, corrosion protection and functional characteristics. This helps engineers and procurement teams specify a consistent coating solution for demanding applications.

Non-electrolytically applied

Designed specifically for steel fasteners.

Suitable for high-strength fasteners

Helps minimise the risk of hydrogen embrittlement.

Controlled coating performance

Supports corrosion protection and functional fastening requirements.

Which surface coating should you choose?

Compare the key characteristics of zinc flake, electroplated zinc and hot-dip galvanised coatings to help identify the most suitable solution for your application.

Zinc flake

Non-electrolytic coating

CORROSION PROTECTION

High, depending on the specified coating system

COATING THICKNESS

Relatively thin

APPLICATION PROCESS

Non-electrolytic application

HIGH-STRENGTH FASTENERS

Often suitable, subject to product and process requirements

CONTROLLED FRICTION

Can be specified through the coating system

TYPICAL APPLICATIONS

High-strength fasteners, automotive and precision applications

Zinc plating

Electrolytic coating

CORROSION PROTECTION

Typically suited to less demanding exposure conditions

COATING THICKNESS

Relatively thin

APPLICATION PROCESS

Electrolytic deposition

HIGH-STRENGTH FASTENERS

Requires hydrogen embrittlement risk assessment and appropriate controls

CONTROLLED FRICTION

Possible with suitable lubrication or treatment

TYPICAL APPLICATIONS

General-purpose fasteners and less demanding environments

Hot-dip galvanising

Molten zinc coating

CORROSION PROTECTION

High, with long-term protection in suitable environments

COATING THICKNESS

Generally thicker than electroplated or zinc flake coatings

APPLICATION PROCESS

Immersion in molten zinc

HIGH-STRENGTH FASTENERS

Suitability depends on fastener grade, applicable standards and process requirements

CONTROLLED FRICTION

Requires consideration of coating and assembly characteristics

TYPICAL APPLICATIONS

Outdoor steel structures, construction and infrastructure

Understanding the differences

Zinc flake coatings combine high corrosion resistance with a relatively thin coating layer. Their non-electrolytic application process helps reduce the risk of hydrogen embrittlement associated with electroplating, making suitably specified systems particularly relevant for high-strength fasteners.

Zinc plating provides a cost-effective corrosion protection solution for general fastening applications. However, performance depends on coating thickness, passivation and environmental exposure.

Hot-dip galvanising creates a thicker zinc coating, providing durable corrosion protection for outdoor and structural applications. Coating thickness and thread compatibility must be considered when specifying fasteners.

The right coating depends on environmental exposure, fastener strength, dimensional tolerances, friction requirements and the conditions of the application.

Industries we support

Zinc flake fasteners for demanding industries

Discover the benefits of Fabory Zinc Flake

Explore our range of Fabory Zinc Flake coated fasteners for demanding applications and find the right dimensions and specifications for your assembly.

Knowledge hub

Looking for more details about zinc flake fasteners?

Discover why OEMs in the truck, trailer and coachbuilding industry are increasingly specifying zinc flake coatings in their vehicle builds.

Explore how zinc flake coatings compare with other zinc surface treatments, their key performance benefits and the applications where they can provide an effective fastening solution.

Knapen Trailers using zinc flake coated fasteners

CUSTOMER CASE STUDY

Why Knapen Trailers uses zinc flake fasteners as standard

Discover how Knapen incorporates zinc flake coated fasteners into its trailer manufacturing operations and the benefits of this approach.

Read the full case study
Comparison of zinc surface treatments for steel fasteners

TECHNICAL ARTICLE

Understanding zinc surface treatments for fasteners

Compare different zinc coating processes, corrosion protection characteristics and the factors to consider when choosing the right coating for your application.

Explore zinc surface coatings

Frequently Asked Questions (FAQs)

  • What is a zinc flake coating?


  • How does zinc flake coatings prevent corrosion?


  • What corrosion resistance can zinc flake coatings achieve?


  • Does zinc flake coating cause hydrogen embrittlement?


Ne zárja be ezt az oldalt. Ez az üzenet eltűnik, amikor az oldal teljesen betöltődik.