Stellringe
Alle kategorien
Verbindungselemente
Schnelle Suche
X
Suchen
Zurücksetzen
Startseite
Verbindungselemente
Scheiben und Ringe
Stellringe
51371
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
Stellringe mit 2 Stellschrauben DIN ≈705A Rostfreistahl A2 with ISO 4027
Previous
Next
Artikelnummer
Marke
Fabory
Material
Rostfreistahl
Material technisch
A2
Info
These adjusting rings are equipped with hex socket set screws to ISO 4027 (DIN 914).
Adjusting rings with
d
1
≤ 70 are provided with one set screw, rings with larger diameter are provided with two set screws.with ISO 4027
Alle Spezifikationen anzeigen
Alle Varianten anzeigen
Spezifikationen & Normen
Produktvarianten
Downloads
Spezifikationen
Marke
Fabory
Material
Rostfreistahl
Material technisch
A2
Info
These adjusting rings are equipped with hex socket set screws to ISO 4027 (DIN 914).
Adjusting rings with
d
1
≤ 70 are provided with one set screw, rings with larger diameter are provided with two set screws.with ISO 4027
Normen
DIN
705-A