Sicherungsringe & -clips
Alle kategorien
Verbindungselemente
Schnelle Suche
X
Suchen
Zurücksetzen
Startseite
Verbindungselemente
Scheiben und Ringe
Sicherungsringe & -clips
51435
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
Sicherungsringen für Wellen DIN 471 Stainless spring steel 1.4122 / 1.4021
Previous
Next
Artikelnummer
Marke
Fabory
Material
Stainless spring steel
Material technisch
1.4122/1.4021
Info
Other types of stainless steel than specified (but with equal properties) may be supplied at the discretion of the manufacturer.
Avoid contact with chloride containing (cleaning-) liquids in order to reduce the risk of chloride induced stress corrosion cracking.
d
4
is the minimum required installation space.
During assembly it is essential to not overspread the rings, a maximum spread of 1,01 x d
1
is recommended. For proper installation use pliers with spread limiter or assemble the aid of a cone.
Alle Spezifikationen anzeigen
Alle Varianten anzeigen
Spezifikationen & Normen
Produktvarianten
Downloads
Spezifikationen
Marke
Fabory
Material
Stainless spring steel
Material technisch
1.4122/1.4021
Info
Other types of stainless steel than specified (but with equal properties) may be supplied at the discretion of the manufacturer.
Avoid contact with chloride containing (cleaning-) liquids in order to reduce the risk of chloride induced stress corrosion cracking.
d
4
is the minimum required installation space.
During assembly it is essential to not overspread the rings, a maximum spread of 1,01 x d
1
is recommended. For proper installation use pliers with spread limiter or assemble the aid of a cone.
Normen
DIN
471
BS
3673-4
NF
E22-163
Laden Sie zusätzliche Informationen Herunter