text.skipToContent text.skipToNavigation

Lindapter Trägerklemmensystem Stahl Zinc plated with JS500 topcoat

Artikelnummer
Marke Lindapter
Material Stahl
Oberfläche Zinc plated with JS500 topcoat
Info
  • JS500 is a topcoat that significantly improves the corrosion resistance of zinc-electroplated parts.
    • The Flush Clamp is an adjustable steelwork connection that clamps the flanges of two steel beams together without the use of a location plate. This assembly forms a clamp that is suitable for connecting beams of varying flange widths and thicknesses.
    • The Flush Clamp is supplied as a set, containing 4 each of six basic components: special body, special bolts, special washers, flat washers, hexagon nuts and thin nuts.
    • Extensive information is available on the Lindapter website.

Spezifikationen

Marke Lindapter
Material Stahl
Oberfläche Zinc plated with JS500 topcoat
Info
  • JS500 is a topcoat that significantly improves the corrosion resistance of zinc-electroplated parts.
    • The Flush Clamp is an adjustable steelwork connection that clamps the flanges of two steel beams together without the use of a location plate. This assembly forms a clamp that is suitable for connecting beams of varying flange widths and thicknesses.
    • The Flush Clamp is supplied as a set, containing 4 each of six basic components: special body, special bolts, special washers, flat washers, hexagon nuts and thin nuts.
    • Extensive information is available on the Lindapter website.

Produkte ({0})

  Vorrat Nettopreis   Anmelden
Schließen Sie diese Seite nicht. Diese Meldung wird verschwinden, wenn die Seite vollständig geladen ist.