Kerbstifte
Alle kategorien
Verbindungselemente
Schnelle Suche
X
Suchen
Zurücksetzen
Startseite
Verbindungselemente
Stifte und Schlüssel
Kerbstifte
39700
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
Kerbstifte in voller Länge parallel gerillt DIN 1470 Automatenstahl
Previous
Next
Artikelnummer
Marke
Fabory
Material
Automatenstahl
Info
V = minimum shear strength double shear in kN (valid for steel pins only).
Diameter d
2
is the diameter over the grooved edges (valid for steel pins only).
The recommended tolerance class for the accommodating hole diameter d
1
(nominal) is H11.
The nominal length (L, tolerance class js15) does not include the rounded ends.
Alle Spezifikationen anzeigen
Alle Varianten anzeigen
Spezifikationen & Normen
Produktvarianten
Downloads
Spezifikationen
Marke
Fabory
Material
Automatenstahl
Info
V = minimum shear strength double shear in kN (valid for steel pins only).
Diameter d
2
is the diameter over the grooved edges (valid for steel pins only).
The recommended tolerance class for the accommodating hole diameter d
1
(nominal) is H11.
The nominal length (L, tolerance class js15) does not include the rounded ends.
Normen
DIN
1470
Laden Sie zusätzliche Informationen Herunter