Gedore Screwdriver Bit 1/4" Magnetic Handle 100mm 210mmG2406.001.770
Wera 810/1 Bitholding screwdriver with retaining ring, 1/4" x 120 mm81445.051.005
PB Swiss Tools Universal Bit Screwdriver 1/4" Classic Handle 100mm 205mmP0340.186.001
PB Swiss Tools Universal Bit Screwdriver 1/4" Magnetic 100mm 205mmP0340.186.002
PB Swiss Tools Bit Holder 1/4" Tip 65mmP0345.001.790
PB Swiss Tools Universal Bit Holder PH/Groove Bit 8-PieceP0376.706.460
Wera Kraftform Kompakt 60, 17 pieces8M061404
Wera 300 Hex Torque-indicator, 2 mm x 1.4 Nm6A348465
Wera Kraftform Kompakt 26 with pouch, 7 pieces2D123267
Wera 300 Hex Torque-indicator, 3 mm x 3.0 Nm6R982189
Wera 300 Hex Torque-indicator, pistol handle, 4 mm x 5.0 Nm2Q484663
Wera 813 R Bitholding screwdriver with Rapidaptor quick-release chuck, 1/4" x 90 mm4S961967
Wera 300 Hex Torque-indicator, 2.5 mm x 2.0 Nm0H572051
Wera Kraftform Kompakt 25 with pouch, 7 pieces9F887109
PB Swiss Tools Insider Long Universal Slotted/Phillips/Torx Screwdriver Set in Red Magazine 8-Piece1L080898
PB Swiss Tools Bit Holder in Carton Box PH/Torx/Groove Bit 8-Piece7V401748
PB Swiss Tools Slotted/Phillips/Torx Screwdriver Set in Green Magazine 8-Piece5V677754
FACO BIT SCREWDRIVERS ATM.H6E843166
FACO EXTENSION 6 POINTS 1/45H939769
FACO BIT SCREWDRIVERS ATM.M19Y080688