text.skipToContent text.skipToNavigation

Wera 300 Hex Torque-indicator, 2.5 mm x 2.0 Nm


Wera torque screwdriver with fixed torque for hexagon socket screws. Tamperproof and with a slim hex blade. Unlimited torque for loosening seized screws. Multi-component Kraftform handle for pleasant, ergonomic working that prevents blisters and calluses. Hard gripping zones for high working speeds whereas soft zones ensure high torque transfer. Comes with Hex-Plus profile which avoids any rounding of the screw head. The Black Point tip offers high corrosion protection and an exact fit.

Artículo No. 0H572051
Insulated No
Electronic No
Total length (mm) 170
Isolation protection 1000 V No
Connection size Other
Embalado por 1

Especificaciones

Insulated No
Electronic No
Total length (mm) 170
Isolation protection 1000 V No
Connection size Other
With signal tone Yes
Tightening moment (Nm) 2 - 2
Correcting variable consistent No
Connection size (mm) 6.3
Suitable for extension No
With extension No
Screwdriver model Yes
With scale No
VDE tested No
Brand Wera
Commodity code 82054000
Model 300

Descripción

Wera torque screwdriver with fixed torque for hexagon socket screws. Tamperproof and with a slim hex blade. Unlimited torque for loosening seized screws. Multi-component Kraftform handle for pleasant, ergonomic working that prevents blisters and calluses. Hard gripping zones for high working speeds whereas soft zones ensure high torque transfer. Comes with Hex-Plus profile which avoids any rounding of the screw head. The Black Point tip offers high corrosion protection and an exact fit.

Números de artículo

Artículo No. 0H572051
EAN 4013288096432
UBB 500643584633
UNSPSC 27112814
Artículo del fabricante nr 05027911001
No cierre esta página. Este mensaje desaparecerá cuando la página esté completamente cargada.