text.skipToContent text.skipToNavigation

Wera Kraftform Kompakt 26 with pouch, 7 pieces


Wera compact tools enable both manual as well as power tool operations at the same time. The handle/interchangeable blade system in a compact design with various blade tips in the smallest of spaces makes the user more mobile and flexible. Suitable for bits with ¼" hexagon head drive as per DIN ISO 1173-C 6.3 and E 6.3 (ISO 1173) and Wera connecting series 1 and 4. Comes with an adaptor, bayonet and Rapidaptor technology. Kraftform handle with anti-roll feature, multi-component for particularly ergonomic screwdriving. Integrated magazine for bit storage. The telescopic bayonet blade - which can be lowered into the handle - together with the quick-release chuck allows fast manual work even in confined installation situations when the blade is retracted. The blade can be extended by simply actuating the locking sleeve. The bayonet holder can then be used as a fully-fledged screwdriver. The bayonet blade can be removed and used as a power tool adaptor, but can also be retracted once again to its original position. Includes practical belt pouch.

Article number 2D123267
Packaging Bag
Number of bits PH (crosshead) 2
Number of bits PZ (crosshead) 0
Number of bits Torx 0
Number of bits groove 2
Packed per 1

Specifications

Packaging Bag
Number of bits PH (crosshead) 2
Number of bits PZ (crosshead) 0
Number of bits Torx 0
Number of bits groove 2
Number of bits total 6
With magnetic holder No
Number of bits hexagon socket 0
Number of bits TriWing 0
Number of bits two hole 0
With bit ratchet No
Number of bits inner square (Robertson) 0
With handgrip Yes
Commodity code
Model Kraftform Kompakt 26

Description

Wera compact tools enable both manual as well as power tool operations at the same time. The handle/interchangeable blade system in a compact design with various blade tips in the smallest of spaces makes the user more mobile and flexible. Suitable for bits with ¼" hexagon head drive as per DIN ISO 1173-C 6.3 and E 6.3 (ISO 1173) and Wera connecting series 1 and 4. Comes with an adaptor, bayonet and Rapidaptor technology. Kraftform handle with anti-roll feature, multi-component for particularly ergonomic screwdriving. Integrated magazine for bit storage. The telescopic bayonet blade - which can be lowered into the handle - together with the quick-release chuck allows fast manual work even in confined installation situations when the blade is retracted. The blade can be extended by simply actuating the locking sleeve. The bayonet holder can then be used as a fully-fledged screwdriver. The bayonet blade can be removed and used as a power tool adaptor, but can also be retracted once again to its original position. Includes practical belt pouch.

Article numbers

Article number 2D123267
EAN 4013288098948
UBB 500643545204
UNSPSC 27112836
Manufacturer article nr  05051025001
Do not close this page. This message will disappear, when the page is fully loaded.