text.skipToContent text.skipToNavigation

Wera 300 Hex Torque-indicator, 2 mm x 1.4 Nm


Article number 6A348465
Electronic No
Total length (mm) 170
Isolation protection 1000 V No
With signal tone Yes
Tightening moment (Nm) 1.4 - 1.4
Correcting variable consistent No
Connection size (mm) 6.3
Packed per 1

Specifications

Electronic No
Total length (mm) 170
Isolation protection 1000 V No
With signal tone Yes
Tightening moment (Nm) 1.4 - 1.4
Correcting variable consistent No
Connection size (mm) 6.3
Suitable for extension No
VDE tested No
Brand Wera
Weight per piece (g) 123.94
Commodity code
Model 300

Article numbers

Article number 6A348465
EAN 4013288096425
UBB 500643584484
UNSPSC 27112814
Manufacturer article nr  05027910001
Do not close this page. This message will disappear, when the page is fully loaded.