text.skipToContent text.skipToNavigation

Dormer Rotary Burr Flame 19mm 9.6mm Dia HM 6mm Shank Bright Stainless Steel Cut 65mm

Article number 1S253677
Total length (mm) 65
Shaft diameter (mm) 6
Suitable for stainless steel Yes
Working length (mm) 19
Suitable for aluminium No
Suitable for plastic No
Suitable for copper No

Specifications

Total length (mm) 65
Shaft diameter (mm) 6
Suitable for stainless steel Yes
Working length (mm) 19
Suitable for aluminium No
Suitable for plastic No
Suitable for copper No
Suitable for steel No
Suitable for cast iron No
Suitable for brass No
Suitable for nonferrous metals No
Diameter cutter (mm) 9.6
Head form according to DIN 8032 Other
Brand Dormer
Weight per piece (g) 20
Commodity code
Model P615
Type Rotary Burr

Article numbers

Article number 1S253677
EAN 7320760693100
UBB 500661477736
UNSPSC 31390000
Manufacturer article nr  P6159.6X6.0
Do not close this page. This message will disappear, when the page is fully loaded.