text.skipToContent text.skipToNavigation

Bahco Rotormaró HSS C0616M


Rotary burrs, HSS High speed steel burrs are used primarily for machining soft steel, aluminium, bronze, brass, etc High speed steel burrs are a better choice when optimal machining conditions cannot be maintained or, when the risk of vibration and impact shock are high Also usable with low cutting speeds Type of cut:M: Medium, for machining unhardened steel and other moderately hard materials under normal conditionsEC: Extra coarse, for soft materials when good stock removal is required, counteracts chip build-up between teeth Packaging: Plastic box - Individually packed in boxes of 5

Cikkszám S5465.001.570
Márka Bahco
Árucikk kód
Csomagolás: 1

Műszaki adatok

Márka Bahco
Árucikk kód

Leírás

Rotary burrs, HSS High speed steel burrs are used primarily for machining soft steel, aluminium, bronze, brass, etc High speed steel burrs are a better choice when optimal machining conditions cannot be maintained or, when the risk of vibration and impact shock are high Also usable with low cutting speeds Type of cut:M: Medium, for machining unhardened steel and other moderately hard materials under normal conditionsEC: Extra coarse, for soft materials when good stock removal is required, counteracts chip build-up between teeth Packaging: Plastic box - Individually packed in boxes of 5

Cikkszámok

Cikkszám S5465.001.570
EAN 7311518023423
UBB 203203098322
UNSPSC 23251706
Gyártó cikksz HSSG-C0616M
Ne zárja be ezt az oldalt. Ez az üzenet eltűnik, amikor az oldal teljesen betöltődik.