Konstruktionsbolzen
Alle kategorien
Verbindungselemente
Schnelle Suche
X
Suchen
Zurücksetzen
Startseite
Verbindungselemente
Bolzen
Konstruktionsbolzen
01405
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
Structural assembly set ISO metric thread EN 15048 Stahl Feuerverzinkt 8.8/8
Previous
Next
Artikelnummer
Marke
Fabory
Klasse
8.8/8
Antriebsart
Sechseck
Kopfform
Sechskantkopf
Material
Stahl
Gewinderichtung
Rechts
Oberfläche
Feuerverzinkt
Alle Spezifikationen anzeigen
Alle Varianten anzeigen
Spezifikationen & Normen
Produktvarianten
Downloads
Spezifikationen
Marke
Fabory
Klasse
8.8/8
Antriebsart
Sechseck
Kopfform
Sechskantkopf
Material
Stahl
Gewinderichtung
Rechts
Oberfläche
Feuerverzinkt
Gewinde
Metrisches Gewinde
Info
Full boxes only.
European constructions must comply with the Construction Products Regulation (CPR) in order to ensure the safety of persons and objects.
Generally, construction products according to harmonized European standards (hEN standards) should be used for this purpose. Bolting assemblies for non-preloaded structural bolting according to EN 15048-1 are compliant with the CPR.
Compared to 'common' bolts ISO 4014/4017 (previously DIN 931/933) and nuts ISO 4032 (DIN 934), bolts and nuts according to EN 15048 are additionally marked with 'SB' (Structural Bolting), and the packaging is provided with the CE-mark.
The manufacturer of the assemblies is CE certified for their production.
Bolts and nuts are packaged together in single sealed boxes.
A Declaration of Performance (DoP) is available.ISO metrisch
Normen
EN
15048
ISO
4014/4032