text.skipToContent text.skipToNavigation

Sicherheits-Maschinenschrauben mit Flanschkopf System Zero Edelstahl A2

Flange Head Stainless Steel System Zero® Machine Screw Product Details High torque security screws with incorporated flange head design for enhanced load distribution System Zero® is a Level 3 'Medium Security' fastener, with the ability to be installed and removed using the matching driver tool. The unique head design, in combination with the driver, gives a high torque transmission which in turn generates high clamp loads. The innovative external non-slip drive head features indentations that have been crafted to ensure optimal grip when used with the matching security tooling, facilitating seamless high torque fastening and removal. The incorporated flange design efficiently spreads the load when attaching plastic components, enhancing stability and durability. Full range of Self Tapping and Metric Machine Screws Stocked in A2 Stainless Steel or Zinc Plated Steel

Artikelnummer
Marke Hafren
Material Rostfreistahl
Warennummer

Spezifikationen

Marke Hafren
Material Rostfreistahl
Warennummer

Beschreibung

Flange Head Stainless Steel System Zero® Machine Screw

Product Details

High torque security screws with incorporated flange head design for enhanced load distribution

System Zero® is a Level 3 'Medium Security' fastener, with the ability to be installed and removed using the matching driver tool. The unique head design, in combination with the driver, gives a high torque transmission which in turn generates high clamp loads.

The innovative external non-slip drive head features indentations that have been crafted to ensure optimal grip when used with the matching security tooling, facilitating seamless high torque fastening and removal.

The incorporated flange design efficiently spreads the load when attaching plastic components, enhancing stability and durability.

  • Full range of Self Tapping and Metric Machine Screws
  • Stocked in A2 Stainless Steel or Zinc Plated Steel

Produkte ({0})

  Vorrat Nettopreis   Anmelden
Schließen Sie diese Seite nicht. Diese Meldung wird verschwinden, wenn die Seite vollständig geladen ist.