Schließen Sie diese Seite nicht. Diese Meldung wird verschwinden, wenn die Seite vollständig geladen ist.
Wera Tools at Fabory: Precision tools for professional applications
Wera is a well-established name in hand tools, with a strong focus on ease of use, precision, and innovative solutions. At Fabory.com, you’ll find a wide range of Wera products selected for their reliability and functionality across industrial, technical, and assembly applications.
Wera tools and Fabory fasteners
Wera tools are designed for accurate assembly in combination with fasteners such as those offered by Fabory. Whether for installation, maintenance, or repairs, a proper fit between the screw and the tool is essential for a solid result. This combination ensures:
Wera bits: Grip, control, and durability
Wera bits are suitable for both manual and power tool use. Technologies include:
These features make Wera bits ideal for precision work and demanding applications.
Hex-Plus profile: Less damage, more torque
Wera's Hex-Plus Allen keys feature a larger contact surface within the screw head. This helps:
Wera product range at Fabory
The Wera offering at Fabory.com includes:
-
Accessories and parts: Including the Wera 784 A Adapter, Falttasche 6000 Joker 8, 7782 C insert, and the 8795 A A-35.5mm universal joint
Explore the full range at Fabory.com.