text.skipToContent text.skipToNavigation

fischer concrete screw FBS M6/9 with external thread 5x45


The fischer concrete screw FBS 5 stud screw is made of zinc-plated steel with an external thread. The FBS 5 stud screw is perfectly designed for applications such as fastening rail systems, electrical installations, and installations in general, as well as for DIY applications. When the concrete screw is driven in, the thread flanks cut deeply into the concrete, ensuring a high load-bearing capacity. The shallow drilling depth saves time during installation. The recommended loads for cracked and non-cracked concrete, as well as suitability for masonry such as calcium silicate brick, and the classification in fire resistance class R120, all ensure safety.

Objednací číslo
Průměr
Zobrazit všechny průměry
Délka
Zobrazit všechny délky
Značka Fischer
Materiál Ocel
Povrchová úprava Pozinkované
Baleno po 100
Pouze celé balení

Specifikace

Průměr 5
Délka 45 mm
Značka Fischer
Materiál Ocel
Povrchová úprava Pozinkované
Typ FBS 5
Váha kusu (g) 13
HS kód

Rozměry

dk ø 10.8
do 5

Popis

The fischer concrete screw FBS 5 stud screw is made of zinc-plated steel with an external thread.
The FBS 5 stud screw is perfectly designed for applications such as fastening rail systems, electrical installations, and installations in general, as well as for DIY applications.

When the concrete screw is driven in, the thread flanks cut deeply into the concrete, ensuring a high load-bearing capacity. The shallow drilling depth saves time during installation.

The recommended loads for cracked and non-cracked concrete, as well as suitability for masonry such as calcium silicate brick, and the classification in fire resistance class R120, all ensure safety.

Čísla materiálu

Objednací číslo 63057.050.045
EAN 4048962583861
UBB 500733043425
UNSPSC 31162400
Výrobní číslo položky 579373

Produktů ({0})

  Sklad Čistá cena   Přihlásit se
Tuto stránku nezavírejte. Tato zpráva zmizí, jakmile se stránka zcela načte.