text.skipToContent text.skipToNavigation

Wera 7761 Click-Torque collar M4, 55 x 21.5 mm


The collar prevents the handle of the Click-Torque torque wrench from touching the ground. Dirt and damage are avoided when putting down the tool while working. Also prevents the tool from rolling away, and it serves to fix the Click-Torque torque wrench in the storage/transport box. The collar can be easily attached to the torque wrench tube and is removable.

Cikkszám 4Y056540
Márka Wera
Darabonkénti súly (g) 28
Árucikk kód
Csomagolás: 1

Műszaki adatok

Márka Wera
Darabonkénti súly (g) 28
Árucikk kód

Leírás

The collar prevents the handle of the Click-Torque torque wrench from touching the ground. Dirt and damage are avoided when putting down the tool while working. Also prevents the tool from rolling away, and it serves to fix the Click-Torque torque wrench in the storage/transport box. The collar can be easily attached to the torque wrench tube and is removable.

Cikkszámok

Cikkszám 4Y056540
EAN 4013288211750
UBB 500711324896
UNSPSC 27110000
Gyártó cikksz 05078706001
Ne zárja be ezt az oldalt. Ez az üzenet eltűnik, amikor az oldal teljesen betöltődik.