text.skipToContent text.skipToNavigation

Lindapter Önbeálló szorító Rozsdamentes acél A4

The Type LS girder clamp is used to achieve a fast steelwork fixing connection between two steel beams or other steel sections where moderate load capacities are present. Manufactured from high strength cast stainless steel grade 316 to provide excellent corrosion resistance. The clamp also self-adjusts to suit flange thicknesses between 3mm and 30mm. Suitable for use on parallel and tapered flanges up to 10°. Made from high strength stainless steel grade 316. Self-adjusts to suit 3mm - 30mm flange thicknesses (size M20). For parallel and tapered flanges up to and including 10°. The tail spans slotted clearance holes.

Cikkszám
Márka Lindapter
Anyag Rozsdamentes acél

Műszaki adatok

Márka Lindapter
Anyag Rozsdamentes acél

Leírás

The Type LS girder clamp is used to achieve a fast steelwork fixing connection between two steel beams or other steel sections where moderate load capacities are present. Manufactured from high strength cast stainless steel grade 316 to provide excellent corrosion resistance. The clamp also self-adjusts to suit flange thicknesses between 3mm and 30mm. Suitable for use on parallel and tapered flanges up to 10°.

 

  • Made from high strength stainless steel grade 316.
  • Self-adjusts to suit 3mm - 30mm flange thicknesses (size M20).
  • For parallel and tapered flanges up to and including 10°.
  • The tail spans slotted clearance holes.

Termékek ({0})

  Készlet Nettó ár   Regisztrálj
Ne zárja be ezt az oldalt. Ez az üzenet eltűnik, amikor az oldal teljesen betöltődik.