text.skipToContent text.skipToNavigation

3M WELDING HELMET 547726

Leírás

Combined eye, face and respiratory protection Nominal Protection Factor 500 (TH3) Comes with 3M™ Speedglas™ Welding Helmet 9100 FX-Air, welding filter and 3M™ Adflo™ Powered Air Respirator 3M™ Speedglas™ Welding Filter 9100XXi offers variable dark shades of 5, 8 and 9-13 for most types of arc welding 3M™ Speedglas™ Natural Colour Technology makes the filter view seems lighter, more detailed and colourful Auto-ON/OFF Welding filter viewing area: 73 mm x 107 mm Protective visor viewing area: 170 mm x 100 mm Light-to-dark switching time of 0.1 ms Delay settings allow you to extend the recovery delay of the welding filter from dark to light, according to welding method 3M™ Adflo™ Powered Air Respirator helps protect you against both particles and gases in one system Gas filters and odour filters are sold separately

Cikkszámok

Cikkszám 2A815886
EAN 4046719968732
UBB 500694348227
UNSPSC 46180000
Gyártó cikksz 547726
Ne zárja be ezt az oldalt. Ez az üzenet eltűnik, amikor az oldal teljesen betöltődik.