text.skipToContent text.skipToNavigation

Wera Kraftform Kompakt VDE 65 i PZ/S Take it easy, # 2 x 157 mm


VDE blade for Kraftform Kompakt handle/interchangeable blade system. Combination profile slotted and Pozidriv, especially for use with magnetic rails, fuse boxes, switches, relays. Lightning-fast blade changes without special tools. Individually tested at 10,000 V for safe working at the approved voltage of 1,000 V. The Wera Black Point tip offers fitting accuracy and optimised corrosion protection. With Take it easy Tool finder: Colour coding by profile and laser-engraved size indication. The hexagon anti-roll protection avoids blades from rolling away unintentionally.

Artikelnummer 0G866098
L (mm)
Screwing system Other
Size 2
Total length (mm) 157
Isolation protection 1000 V Yes
Verpakt per 5
Alleen volledige verpakkingen

Specificaties

L (mm) 157
Screwing system Other
Size 2
Total length (mm) 157
Isolation protection 1000 V Yes
Suitable for operation with impact No
Connection size Other
Ball locking No
With hole No
Two-sided No
Type of cross head Other
Brand Wera
Commodity code 82054000
Type Interchangeable Bit

Omschrijving

VDE blade for Kraftform Kompakt handle/interchangeable blade system. Combination profile slotted and Pozidriv, especially for use with magnetic rails, fuse boxes, switches, relays. Lightning-fast blade changes without special tools. Individually tested at 10,000 V for safe working at the approved voltage of 1,000 V. The Wera Black Point tip offers fitting accuracy and optimised corrosion protection. With Take it easy Tool finder: Colour coding by profile and laser-engraved size indication. The hexagon anti-roll protection avoids blades from rolling away unintentionally.

Artikelnummers

Artikelnummer 0G866098
EAN 4013288228710
UBB 500731699921
UNSPSC 27110000
Fabrikant artikelnummer 05006529001
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.