text.skipToContent text.skipToNavigation

Wera 2035 Screwdriver for slotted screws for electronic applications, 0.40 x 2 x 100 mm


Premium Wera Micro screwdriver for precision mechanical couplings. By supporting the hand on the rotating cap, and due to the fast rotating zone below the rotating cap, lightning fast turning is possible. Time-consuming hand switching is eliminated. The power zone with integrated soft zones ensures the transmission of high tightening and loosening moments. Precision zone for correct rotation angles whilst adjusting. The Wera Black Point tip offers fitting accuracy and optimised corrosion protection. Take it easy tool finder with size stamping and colour coding by profile for quick and easy identification of the required tool.

Numéro d'article 0N438059
Total length (mm)
Design Right
Insulated No
Antimagnetic No
Isolation protection 1000 V No
Emballé par 1

Spécifications

Total length (mm) 197
Design Right
Insulated No
Antimagnetic No
Isolation protection 1000 V No
Blade length (mm) 100
Blade width (mm) 2
Blade thickness (mm) 0.4
Clamp feature No
Precision model Yes
Low spark model No
Grip design 2-components
Blade diameter (mm) 2.5
Square drive/hexagon drive over the whole blade No
Bulged blade No
Brand Wera
Commodity code 82054000
Model 2035

La description

Premium Wera Micro screwdriver for precision mechanical couplings. By supporting the hand on the rotating cap, and due to the fast rotating zone below the rotating cap, lightning fast turning is possible. Time-consuming hand switching is eliminated. The power zone with integrated soft zones ensures the transmission of high tightening and loosening moments. Precision zone for correct rotation angles whilst adjusting. The Wera Black Point tip offers fitting accuracy and optimised corrosion protection. Take it easy tool finder with size stamping and colour coding by profile for quick and easy identification of the required tool.

Numéros d'articles

Numéro d'article 0N438059
EAN 4013288108487
UBB 500643247884
UNSPSC 27111701
N° Article du fabricant 05118007001
Ne fermez pas cette page. Ce message disparaîtra lorsque la page sera entièrement téléchargée.