text.skipToContent text.skipToNavigation

WERA 167 I TORX VDE 15X80MM


Wera VDE screwdriver with multi-component Kraftform Plus handle for fast and smooth work: Hard handle zones for high working speeds, while soft handle zones guarantee a high torque transfer. Individually tested at 10,000 V for safe working at the approved voltage of 1,000 V. Take it easy tool finder with colour coding by profile and size stamping - for quick and easy identification of the required tool. The hexagon anti-roll protection avoids screwdrivers from rolling away annoyingly at the workplace.

Artikelnummer 3H128651
Insulated Yes
Total length (mm) 178
Size (TX) 15
Isolation protection 1000 V Yes
Blade length (mm) 80
Verpakt per 1

Specificaties

Insulated Yes
Total length (mm) 178
Size (TX) 15
Isolation protection 1000 V Yes
Blade length (mm) 80
With bore hole No
Type of shaft Round
Grip design 2-components
Cap rotatable No
Continuous blade No
With anti-roll protection Yes
VDE tested Yes
Brand Wera
Commodity code 82054000
Model 167 I
Type Torx Screwdriver

Omschrijving

Wera VDE screwdriver with multi-component Kraftform Plus handle for fast and smooth work: Hard handle zones for high working speeds, while soft handle zones guarantee a high torque transfer. Individually tested at 10,000 V for safe working at the approved voltage of 1,000 V. Take it easy tool finder with colour coding by profile and size stamping - for quick and easy identification of the required tool. The hexagon anti-roll protection avoids screwdrivers from rolling away annoyingly at the workplace.

Artikelnummers

Artikelnummer 3H128651
EAN 4013288036674
UBB 500643280299
UNSPSC 27111701
Fabrikant artikelnummer 05006172001
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.