text.skipToContent text.skipToNavigation

Facom Open-Socket Wrench 14mm Bihex Right-Angled Grip 160mm


Numéro d'article 5W182032
Surface protection Chromium-plated
Wrench width (mm) 14
Length (mm) 160
Right-angled Yes
Suitable for hexagonal bolts Yes
Wrench size large (mm) 14
Wrench size small (mm) 14
Emballé par 1

Spécifications

Surface protection Chromium-plated
Wrench width (mm) 14
Length (mm) 160
Right-angled Yes
Suitable for hexagonal bolts Yes
Wrench size large (mm) 14
Wrench size small (mm) 14
Head width (mm) 21
Head width small (mm) 21
Head width large (mm) 21
With tommy bar No
Suitable for tommy bar No
Brand Facom
Commodity code 82041100
Type Open-Socket Wrench

Numéros d'articles

Numéro d'article 5W182032
EAN 3148511208601
UBB 500638604446
UNSPSC 27111708
N° Article du fabricant 76.14
Ne fermez pas cette page. Ce message disparaîtra lorsque la page sera entièrement téléchargée.