text.skipToContent text.skipToNavigation

Tyrolit Cutting wheel 432 x 3,0 x 32

Spécifications

Application Cutting
Thickness (mm) 3
Disc diameter (mm) 432
Suitable for wet operation Yes
Granulation 80
Suitable for plastic Yes
Suitable for metal Yes
Bore diameter 32
Particle type Silicon carbide
Brand Tyrolit

La description

The PREMIUM*** laboratory cut-off wheel is a high-performance cut-off wheel for nonferrous metals, titanium and plastic. It is used for cutting laboratory samples that have to be cut quickly and without structural alterations, workpiece deformations or cracks. Assembly is usually carried out on wet cutting systems with a manual or automatic feed, at a maximum operating speed of 50 m/s.Sufficient coolant with 2-3% anti-corrosive must be used for machining, and feed values must not be too high in order to prevent a cut deviation. The workpiece must be fixed during machining and the wheel must not be exposed to lateral load.

Numéros d'articles

Numéro d'article 3F075907
EAN 9003171673548
UBB 500572067030
UNSPSC 27110000
N° Article du fabricant 167354
Ne fermez pas cette page. Ce message disparaîtra lorsque la page sera entièrement téléchargée.