text.skipToContent text.skipToNavigation

TECWERK Machine tap DIN 371B UNIVERSAL M3 x 0.5 mm HSS-Co vap. 6H


Artikelnummer 9S913961
Design Machine tap
Thread length (mm) 19
Total length (mm) 110
Shaft diameter (mm) 9
Thread type Metric
Pitch thread (mm) 27395
Thread size 12
Verpakt per 1

Specificaties

Design Machine tap
Thread length (mm) 19
Total length (mm) 110
Shaft diameter (mm) 9
Thread type Metric
Pitch thread (mm) 27395
Thread size 12
Suitable for blind holes Yes
Cutting material Other
Flank angle (°) 40
Key square (mm) 7
Left-handed thread No
Brand Tecwerk

Artikelnummers

Artikelnummer 9S913961
EAN 4015448819370
UBB 500751872085
UNSPSC 27112806
Fabrikant artikelnummer 2000867693
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.