text.skipToContent text.skipToNavigation

Tecwerk Circular metal-cutting saw blade tooth profile C saw blade dm 350 mm width 3.0 m


HSS. Vapour-treated as protection against material weld-on. For iron and steelwork materials Tooth profile C: Parabolic tooth with pre-cutter and post-cutter

Objednací číslo 7W950957
Saw blade diameter (mm) 350
Tooth distance (mm) 6
Suitable for metal Yes
Bore diameter 40
Cutting width (mm) 3
Baleno po 1

Specifikace

Saw blade diameter (mm) 350
Tooth distance (mm) 6
Suitable for metal Yes
Bore diameter 40
Cutting width (mm) 3
Number of teeth 180
Brand Tecwerk

Popis

HSS. Vapour-treated as protection against material weld-on. For iron and steelwork materials Tooth profile C: Parabolic tooth with pre-cutter and post-cutter

Čísla materiálu

Objednací číslo 7W950957
EAN 4015448960379
UBB 500751300830
UNSPSC 27112802
Výrobní číslo položky 2000814189
Tuto stránku nezavírejte. Tato zpráva zmizí, jakmile se stránka zcela načte.