text.skipToContent text.skipToNavigation

Stahlwille 12A Open End Wrench 11/32" Chrome Plated 103mm Length

Objednací číslo
Surface protection Chromium-plated
Length (m) 103
Single wrench model No
Low spark model No
Wrench size small (inch) Other

Specifikace

Surface protection Chromium-plated
Length (m) 103
Single wrench model No
Low spark model No
Wrench size small (inch) Other
Wrench size large (inch) Other
Brand Stahlwille
Weight per piece (g) 19
Commodity code
Type Open End Wrench

Popis

spanners with equal widths across flatsstraight design, jaw position 15° and 75°sturdy, slim and lightweight intelligent designhigh bending strength due to double T-profileSTAHLWILLE’s round finish ensures a surface that is pleasant to the skin and has a good gripextremely sturdy, exceptionally durabledrop-forged, hardened and cooled in oil bathchrome-alloy steel, chrome plated

Čísla materiálu

Objednací číslo G0225.087.001
EAN 4018754020003
UBB 203120230941
UNSPSC 27111726
Výrobní číslo položky 40462222

Produktů ({0})

  Sklad Čistá cena   Přihlásit se
Tuto stránku nezavírejte. Tato zpráva zmizí, jakmile se stránka zcela načte.