text.skipToContent text.skipToNavigation

Self-clinching through stand off Stainless steel A1 M3X5,39X3

Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Material Stainless steel
Material technical A1
Weight per piece (g) 0.76
Info
  • Steel self-clinching through stand offs are suitable for use in steel sheet with a maximum hardness of HRB70.
  • For steel sheets with higher hardnesses, rivet bushes are recommended.

Specifications

Diameter M3
Length 3 mm
Brand Fabory
Material Stainless steel
Material technical A1
Weight per piece (g) 0.76
Info
  • Steel self-clinching through stand offs are suitable for use in steel sheet with a maximum hardness of HRB70.
  • For steel sheets with higher hardnesses, rivet bushes are recommended.
Commodity code

Dimensions

C 5.39
d-D M3
D 3.2
Hole size 5.4
L (mm) 3
Min. distance sheet edge 6.8
Min. recommended sheet thickness 1
S 6.4

Article numbers

Article number 51228.031.003
EAN 8712423022140
UBB 500656880415
UNSPSC 31161816

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.