text.skipToContent
text.skipToNavigation
Contact us
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
Italian
English
Country
Belgium
Czech Republic
France
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Beverage machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Partner brands
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Inspection cameras
All categories
Welding, soldering & gas equipment
Air pressure tools
Automotive & fleet
Chemicals & tapes
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, Pneumatics & Piping (ferrous & non-ferrous)
Janitorial & washroom
Machining tools
Material handling & storage
Piping (ferrous & nen-ferrous)
Power tools
Safety products
Special offers
Quick Search
X
Search
Reset
Home
Hand tools
Measurement-, marking- & inspection tools
Inspection
Inspection cameras
9E947184
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Login to see information
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Order online anytime, anywhere
See your own net prices
View the stock level in your TSC
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Ridgid Gas leak detector micro CD-100 0–6400 ppm
Add to catalogue
Previous
Next
View the stock level in a Technical Service Center
Current stock level Technical Service Centers
/ price per 
-
incl. VAT
Article number
9E947184
With display
Yes
Rechargeable
No
Data-exchange
No
Detect flammable gas
No
Detect explosive gas
No
Detect toxic gas
No
Detect embroidering gas
No
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Related products
Specifications
With display
Yes
Rechargeable
No
Data-exchange
No
Detect flammable gas
No
Detect explosive gas
No
Detect toxic gas
No
Detect embroidering gas
No
Detect carbon monoxide (CO)
No
Detects carbon dioxide (CO2)
No
Detect ammonia (NH3)
Yes
Detect methane (CH4)
Yes
Detect propane (C3H8)
Yes
Detect butane (C4H10)
No
Detect irritant gas
No
Detect other gas species
No
Min. detected value (ppm)
40
Flue gas analysis
No
With printer
No
Mains voltage adapter
No
With case
No
Optical alarm
No
Acoustic alarm
Yes
Detect chloride (CI2)
No
Detect chloride dioxide (CIO2)
No
Detect hydrogen cyanide (HCN)
No
Detect hydrogen sulphide (H2S)
Yes
Detect nitrogen dioxide (NO2)
No
Detect oxygen (O2)
No
Detect ozone (O3)
No
Detect phosphine (PH3)
No
Detect sulphur dioxide (SO2)
No
Detect volatile organic compounds
No
Suitable for calibration
Yes
Brand
Ridgid
Commodity code
View
Download as PDF
Print
Article numbers
Article number
9E947184
UBB
500719668948
UNSPSC
27110000
Manufacturer article nr
36163
Download as PDF
Print
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My catalogues
Default
Go to my catalogues
Continue ordering