text.skipToContent text.skipToNavigation

Milwaukee Drill Bit 1.5mm HSS-G Cylindrical Shank 40mm 2-Piece

Artikelnummer 8C070329
Total length (mm)
Diameter drill (mm)
Holding system Cylindrical plug-in axle
Cutting length (mm) 18
Suitable for stainless steel Yes
With centre drill No
Suitable for plastic No

Specificaties

Total length (mm) 40
Diameter drill (mm) 1.5
Holding system Cylindrical plug-in axle
Cutting length (mm) 18
Suitable for stainless steel Yes
With centre drill No
Suitable for plastic No
Suitable for steel Yes
Suitable for concrete No
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone No
Suitable for glass No
Double sided drill No
Plug-in axle with flat end No
Cutting material Other
Tip angle (°) 135
Shank shape Cylindrical
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill Yes
With quick-lock No
Brand Milwaukee
Commodity code 82075030
Type Drill Bit

Artikelnummers

Artikelnummer 8C070329
EAN 4002395370054
UBB 500513678325
UNSPSC 23241639
Fabrikant artikelnummer 4932352346
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.