text.skipToContent text.skipToNavigation

Gedore 8000 J 31 Circlip Pliers 40-100mm 90° Angled Tip 215mm


DIN 5256 Form D, 90° angled tips, Forged GEDORE chrome-vanadium special hardened and tempered steel, Precision machined, oil hardened and annealed, Black, with blue dipped handles, Black, with blue dipped handles

Položka č. G3005.020.031
Design Right-angled
Insulated Yes
With spring No
Length (m) 50
Isolation protection 1000 V No
Ambalat la 1

Technické údaje

Design Right-angled
Insulated Yes
With spring No
Length (m) 50
Isolation protection 1000 V No
Chucking range (mm) 40 - 100
Suitable for outside locking rings No
Exchangeable tips No
VDE tested No
Brand Gedore
Weight per piece (g) 225
Commodity code 8203200000
Type Circlip Pliers

Popis

DIN 5256 Form D, 90° angled tips, Forged GEDORE chrome-vanadium special hardened and tempered steel, Precision machined, oil hardened and annealed, Black, with blue dipped handles, Black, with blue dipped handles

Čísla materiálu

Položka č. G3005.020.031
EAN 4010886670453
UBB 240100000993
UNSPSC 27112140
Číslo materiálu výrobcu 6704560
Nezatvárajte túto stránku. Táto správa zmizne, keď sa stránka úplne načíta.