text.skipToContent text.skipToNavigation

Milwaukee Drill Bit 8mm HSS-G Cylindrical Shank 79mm 5-Piece

Objednací číslo 4S212795
Total length (mm)
Diameter drill (mm)
Holding system Cylindrical plug-in axle
Cutting length (mm) 37
Suitable for stainless steel No
With centre drill No
Suitable for plastic Yes

Specifikace

Total length (mm) 79
Diameter drill (mm) 8
Holding system Cylindrical plug-in axle
Cutting length (mm) 37
Suitable for stainless steel No
With centre drill No
Suitable for plastic Yes
Suitable for steel Yes
Suitable for concrete No
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood Yes
Suitable for nonferrous metals No
Suitable for stone No
Suitable for glass No
Double sided drill No
Plug-in axle with flat end No
Cutting material Other
Tip angle (°) 135
Shank shape Cylindrical
Cutting direction Right
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill Yes
With quick-lock No
Brand Milwaukee
Commodity code
Type Drill Bit

Čísla materiálu

Objednací číslo 4S212795
EAN 4002395368716
UBB 500513689397
UNSPSC 23241639
Výrobní číslo položky 4932352218
Tuto stránku nezavírejte. Tato zpráva zmizí, jakmile se stránka zcela načte.