text.skipToContent text.skipToNavigation

Milwaukee Drill Bit 6.8mm HSS-R Cylindrical Shank 109mm 10-Piece

Artikelnummer 0G587324
Total length (mm)
Diameter drill (mm)
Holding system Cylindrical plug-in axle
Cutting length (mm) 69
Suitable for stainless steel No
With centre drill No
Suitable for plastic No

Specificaties

Total length (mm) 109
Diameter drill (mm) 6.8
Holding system Cylindrical plug-in axle
Cutting length (mm) 69
Suitable for stainless steel No
With centre drill No
Suitable for plastic No
Suitable for steel Yes
Suitable for concrete No
Suitable for ceramics No
Suitable for cast iron Yes
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone No
Suitable for glass No
Double sided drill No
Plug-in axle with flat end No
Cutting material HSS
Tip angle (°) 118
Shank shape Cylindrical
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill Yes
With quick-lock No
Brand Milwaukee
Commodity code
Type Drill Bit

Artikelnummers

Artikelnummer 0G587324
EAN 4002395330034
UBB 500513693589
UNSPSC 23241639
Fabrikant artikelnummer 4932363502
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.