text.skipToContent text.skipToNavigation

Milwaukee Hole Saw for Cast Iron/Gypsum Carboard/NF Metal/Plastic/Wood/Steel/SS 44mm 41mm

Artikelnummer 2S773616
Diameter 44
Cutting depth (mm) 41
Suitable for stainless steel Yes
Suitable for aluminium Yes
Suitable for steel Yes
Suitable for non-ferrous metals Yes
Suitable for cast iron Yes

Specificaties

Diameter 44
Cutting depth (mm) 41
Suitable for stainless steel Yes
Suitable for aluminium Yes
Suitable for steel Yes
Suitable for non-ferrous metals Yes
Suitable for cast iron Yes
Suitable for wood Yes
Brand Milwaukee
Commodity code
Type Hole Saw

Artikelnummers

Artikelnummer 2S773616
UBB 500572288552
UNSPSC 27112700
Fabrikant artikelnummer 49560102
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.