text.skipToContent text.skipToNavigation

Milwaukee Hole Saw for Cast Iron/Gypsum Carboard/NF Metal/Plastic/Wood/Steel/SS 43mm 41mm

Artikelnummer 3C525358
Diameter 43
Cutting depth (mm) 41
Hole edge core drill Yes
Suitable for stainless steel Yes
Suitable for aluminium Yes
Suitable for steel Yes
Suitable for non-ferrous metals Yes

Specificaties

Diameter 43
Cutting depth (mm) 41
Hole edge core drill Yes
Suitable for stainless steel Yes
Suitable for aluminium Yes
Suitable for steel Yes
Suitable for non-ferrous metals Yes
Suitable for cast iron Yes
Suitable for wood Yes
Brand Milwaukee
Commodity code
Type Hole Saw

Artikelnummers

Artikelnummer 3C525358
UBB 500572288487
UNSPSC 27112700
Fabrikant artikelnummer 49560097
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.