text.skipToContent text.skipToNavigation

Milwaukee Drill Bit 14mm SDS-plus Shank 260mm 10-Piece

Objednací číslo 7G886975
Total length (mm)
Diameter drill (mm)
Holding system SDS-plus
Cutting length (mm) 210
Number of cutting blades 2
Suitable for stainless steel No
With centre drill No

Specifikace

Total length (mm) 260
Diameter drill (mm) 14
Holding system SDS-plus
Cutting length (mm) 210
Number of cutting blades 2
Suitable for stainless steel No
With centre drill No
Suitable for plastic No
Suitable for steel No
Suitable for concrete No
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone No
Suitable for glass No
Double sided drill No
Plug-in axle with flat end No
Cutting material Other
Shank shape Other
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill Yes
With quick-lock No
Brand Milwaukee
Content (pieces) 10
Commodity code
Type Drill Bit

Čísla materiálu

Objednací číslo 7G886975
EAN 4002395344109
UBB 500513607530
UNSPSC 20111603
Výrobní číslo položky 4932371711
Tuto stránku nezavírejte. Tato zpráva zmizí, jakmile se stránka zcela načte.