text.skipToContent text.skipToNavigation

Wera 867/1 TZ TORX® bits, TX 7 x 25 mm


Premium bits with torsion zone into which kinetic energy is dissipated during peak loads. This significantly increases the product life. Tough, for universal use. 1/4" hexagonal, suitable for holding tools as per DIN ISO 1173-D 6.3.

Objednací číslo
Size bit (mm)
Screwing system Other
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Baleno po 10
Pouze celé balení

Specifikace

Size bit (mm) 7
Screwing system Other
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 1/4 inch
Ball locking No
With hole No
Two-sided No
Brand Wera
Weight per piece (g) 7.5
Commodity code 8207903000
Model 867/1Z
Type Torx Screwdriver Bit

Popis

Premium bits with torsion zone into which kinetic energy is dissipated during peak loads. This significantly increases the product life. Tough, for universal use. 1/4" hexagonal, suitable for holding tools as per DIN ISO 1173-D 6.3.

Čísla materiálu

Objednací číslo 81270.070.026
EAN 4013288015723
UBB 203124008392
UNSPSC 31161507
Výrobní číslo položky 05066302001

Produktů ({0})

  Sklad Čistá cena   Přihlásit se
Tuto stránku nezavírejte. Tato zpráva zmizí, jakmile se stránka zcela načte.