text.skipToContent text.skipToNavigation

Fischer bn 2,5x100 cable tie transparent


The fischer cable tie BN is a cost-effective fixing made of high-quality nylon. For mounting, the cable tie is simply laid around the object to be fixed, and the band is pulled through the head of the cable tie. The cable tie is permanently fixed due to the latching of the tab in the teeth. The cable tie is ideal for bundling electric cables, steel conduits, and plastic insulation pipes together.

Artikelnummer 87478FIS
Length
Colour Colourless
Design External toothing
Halogen free Yes
Text strip None
Verpakt per 1

Specificaties

Length 100 mm
Colour Colourless
Design External toothing
Halogen free Yes
Text strip None
Surface protection Untreated
Type of fastening None
Tie thickness (mm) 1
Solvable fastener No
Transparent Yes
Band closure Plastic lip/-cam
MIL approval No
UL approval No
UV-stable according to ASTM D6779 No
VG approval No
Band width (mm) 2.5
Fluorescent No
Brand Fischer
Key features Functioning - Lie the cable tie around the object to be fixed, and pull the band through the head of the cable tie. The cable tie can no longer be opened due to the latching of the tab in the teeth. - Temperature resistance once installed from -40°C to +80°C - Recommended processing temperature up to -25°C
Weight per piece (g) 0.325
Info
  • Depending on availability the dimensions may deviate.

Omschrijving

The fischer cable tie BN is a cost-effective fixing made of high-quality nylon. For mounting, the cable tie is simply laid around the object to be fixed, and the band is pulled through the head of the cable tie. The cable tie is permanently fixed due to the latching of the tab in the teeth. The cable tie is ideal for bundling electric cables, steel conduits, and plastic insulation pipes together.

Artikelnummers

Artikelnummer 87478FIS
EAN 4006209874783
UBB 500616691779
UNSPSC 39121703
Fabrikant artikelnummer 87478
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.