text.skipToContent text.skipToNavigation

Knipex Electronic Side Cutter with Polished 1-1.6mm 13.5 x 7.5 x 9mm 125mm


Electronic Super Knips® Precision pliers for ultra fine cutting work, e. g. in electronics and fine mechanics. Ground, very sharp cutting edges without bevel. Precisely shaped tips cut wires close to a surface from Ø 0.2 mm. Shear cut with controlled micro cutting edge misalignment for the most precise cutting of even the thinnest of wires and for a long service life. Joint with stainless steel rivet. Extremely smooth movement for minimum operator fatigue. With opening spring and opening limiter. with lead catcher - no uncontrolled loss of cut wire ends. cutting edge hardness approx. 54 HRC. INOX tool steel. - Cutting capacities medium hard wire (diameter): Ø 1.0mm- Cutting capacities soft wire (diameter): Ø 0.2 – 1.6mm- Jaw length (B): 9mm- Jaw thickness (joint) (D): 7.5mm- Head width (A): 13.5mm

Artikelnummer K1078.310.125
Insulated No
Shape Standard
Surface protection Other
Length (m) 125
Isolation protection 1000 V No
Verpakt per 1

Specificaties

Insulated No
Shape Standard
Surface protection Other
Length (m) 125
Isolation protection 1000 V No
Head width (mm) 13.5
With strip function No
ESD tested No
Handle cover Other
Head height (mm) 7.5
VDE tested No
Brand Knipex
Weight per piece (g) 50
Commodity code
Type Electronic Side Cutter with Polished

Omschrijving

Electronic Super Knips® Precision pliers for ultra fine cutting work, e. g. in electronics and fine mechanics. Ground, very sharp cutting edges without bevel. Precisely shaped tips cut wires close to a surface from Ø 0.2 mm. Shear cut with controlled micro cutting edge misalignment for the most precise cutting of even the thinnest of wires and for a long service life. Joint with stainless steel rivet. Extremely smooth movement for minimum operator fatigue. With opening spring and opening limiter. with lead catcher - no uncontrolled loss of cut wire ends. cutting edge hardness approx. 54 HRC. INOX tool steel. - Cutting capacities medium hard wire (diameter): Ø 1.0mm- Cutting capacities soft wire (diameter): Ø 0.2 – 1.6mm- Jaw length (B): 9mm- Jaw thickness (joint) (D): 7.5mm- Head width (A): 13.5mm

Artikelnummers

Artikelnummer K1078.310.125
EAN 4003773035398
UBB 419104250289
UNSPSC 23151901
Fabrikant artikelnummer 78 13 125
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.