text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Hide me
Products
Menu
Fastening
Bolts
Sockets & Set screws
Nuts
Screws
Threaded rods & studbolts
Washers & rings
Anchoring products
Pins & keys
Riveting
Thread repair & inserts
Hook & eye products
Engineering parts & machine parts
Fastener assortments kits & storage systems
Hardware & systems
Systems, furniture & security fasteners
Spacers & standoffs
Machine parts
Outlet
Tools & MRO
Hand tools
Machining tools
Safety products
Power tools
Grinding & sanding
Automotive & fleet
Adhesives, sealants & tapes
Material handling & storage
Air pressure tools
Electrical supplies
Janitorial & washroom
Technical chemicals
Hydraulics, pneumatics & plumbing
Welding, soldering & gas app.
Special offers
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Wrench pliers
All categories
Adhesives, sealants & tapes
Air pressure tools
Automotive & fleet
Brands
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Special offers
Technical chemicals
Welding, soldering & gas app.
Quick Search
X
Search
Reset
Home
...
Pipe wrenches
Wrench pliers
K1086.300.301
Login to view your prices
Login to view the stock level
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
You can order online anytime, anywhere
You can see your own net prices
You can view and search through your orders
Create account
KNIP PLIER WR 86 8603-300MM SB
Not available anymore
Previous
Next
Article number
K1086.300.301
Capacity (mm)
60
Total length (mm)
300
Type nr.
8603300SB
Version (pliers & tweezers)
Nickel plated & plastic coated
Info
Plier and wrench in a single tool.
For heavy duty assembling, dismantling, without damaging couplings.
View all specifications
Specifications & standards
Downloads
Specifications
Capacity (mm)
60
Total length (mm)
300
Type nr.
8603300SB
Version (pliers & tweezers)
Nickel plated & plastic coated
Info
Plier and wrench in a single tool.
For heavy duty assembling, dismantling, without damaging couplings.
Download PDF
Print
Description
Adjustable tightening tool. Also excellent for gripping, holding, pressing and bending workpieces. Replaces the need for sets of metric and imperial spanners. Smooth jaws for damage free installation of plated fittings. Zero backlash jaw pressure prevents damage to edges of sensitive components. Adjustment at the touch of a button directly on the workpiece. Parallel jaws give a more solid grip- the construction gives infinite adjustment of all widths up to the specified maximum size. Reliable catching of the hinge bolt: no unintentional shifting. The action of the jaws allows quick tightening and release of bolted connections using the ratchet principle. Lever transmission greater than 10 : 1 for strong gripping power. Chrome vanadium electric steel, forged, oil-hardened.
Standards
ISO
5743
Article numbers
Article number
K1086.300.301
EAN
4003773040927
UBB
500504103366
UNSPSC
27112104
Manufacturer article nr
86 03 300 SB
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering