text.skipToContent text.skipToNavigation

Internal tooth lock washer type A ASME B18.21.1 Stainless spring steel AISI 410 #6

Artikelnummer
Diameter
Brand Fabory
Material Stainless spring steel
Material technical AISI 410
Info
  • Other types of stainless steel than specified (but with equal properties) may be supplied at the discretion of the manufacturer.

Specificaties

Diameter NO.6
Brand Fabory
Material Stainless spring steel
Material technical AISI 410
Info
  • Other types of stainless steel than specified (but with equal properties) may be supplied at the discretion of the manufacturer.

Afmetingen

B (max.) 0.295
A (min.) 0.141
C (min.) 0.016

Normeringen

ASME B18.21.1

Artikelnummers

Artikelnummer U53462.013.0001
EAN 8712423059702
UBB 500621522985
UNSPSC 31161801

Producten ({0})

  Voorraad Netto prijs   Aanmelden
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.