text.skipToContent text.skipToNavigation

Hexagon socket set screw with dog point ISO 4028 Steel Zinc plated 45H M6X12

Specificaties

Diameter M6
Length 12 mm
Brand Fabory
Class 45H
Driving features Hexagon socket
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
Info
  • These set screws are designed for pressure loads and are not suitable for tensile- or shear loads.

Afmetingen

d-D M6
dp (max.) 4
L (mm) 12
P 1
s 3
t (min.) 2
z long (min.) 3
z long if L ≥ 10
z short (min.) 1.5

Normeringen

ASME B18.3.6M
NF E27-182
BS 4168-4
NEN 2344
DIN 915
ISO 4028

Artikelnummers

Artikelnummer 07825.060.012
EAN 8717077243132
UBB 500648990520
UNSPSC 31161518

Producten ({0})

  Voorraad Netto prijs   Aanmelden
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.