text.skipToContent text.skipToNavigation

Hexagon socket head shoulder screw tolerance f9 ISO ≈7379 Steel Plain 012.9 (M12)16X35


Objednací číslo
Diameter
Length
Brand Fabory
Class 012.9
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Baleno po 25
Pouze celé balení

Specifikace

Diameter M12
Length 35 mm
Brand Fabory
Class 012.9
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Weight per piece (g) 103.27
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
    • Due to the unfavourable head geometry these fasteners have reduced loadability.
    • Steel fasteners with reduced loadability are marked with a '0' preceding the property class mark, e.g. '010.9'.
    • Stainless steel fasteners with reduced loadability are either marked with a '0' preceding the property class mark, e.g. 'A2-070', or with the steel grade only, e.g. 'A2'.
Commodity code

Rozměry

b 18
d-D M12
dk (max.) 24.33
ds 16
ds (nom.) 16
k (max.) 11
L (mm) 35
P 1.75
s 8
Tolerance f9 (max.) 15.984
Tolerance f9 (min.) 15.941

Normy

ISO ≈7379
ASME ≈B18.3.3M
BS ≈4168-7

Čísla materiálu

Objednací číslo 07111.120.035
EAN 8715492066183
UBB 953351747779
UNSPSC 31161605

Produktů ({0})

  Sklad Čistá cena   Přihlásit se
Tuto stránku nezavírejte. Tato zpráva zmizí, jakmile se stránka zcela načte.