text.skipToContent text.skipToNavigation

Hexagon head screw MF DIN 961 Steel Plain 10.9 M24X2,00X80

Artikelnummer
Diameter
Length
Brand Fabory
Class 10.9
Driving features Hexagon
Head shape Hexagon head
Material Steel

Specificaties

Diameter M24
Length 80 mm
Brand Fabory
Class 10.9
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric fine thread
Weight per piece (g) 374
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
Commodity code 7318158880

Afmetingen

d-D M24
k 15
L (mm) 80
P 2
s 36

Normeringen

NF E25-151
ISO 8676
DIN 961
NEN 1568

Artikelnummers

Artikelnummer 04170.240.080
EAN 8717077019997
UBB 500644714494
UNSPSC 31161620

Producten ({0})

  Voorraad Netto prijs   Aanmelden
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.