text.skipToContent text.skipToNavigation

Hexagon head bolt with hexagon nut, ISO metric thread DIN 601/555 Steel Hot dip galvanized 4.6 ISO metric M16X140

Specifications

Diameter M16
Length 140 mm
Brand Fabory
Class 4.6
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Hot dip galvanized
Thread Metric thread
Info
  • The property class of the corresponding nuts is |4| as a minimum.ISO metric

Dimensions

b (min.): 125mmL≤200mm 44
b (min.): L200mm 57
b (min.): L≤125mm 38
d-D M16
k 10
L (mm) 140
m 13
P 2
s 24

Standards

DIN 601/555
NF E25-115-1/E25-402
NEN 102/697
ISO ≈4016/4033

Article numbers

Article number 08405.160.140
EAN 8717077288669
UBB 500648047552
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.